Self-aligning ball bearing
Inner diameter | 30 mm |
---|---|
Outer diameter | 62 mm |
Width | 20 mm |
Inner diameter | 30 mm |
---|---|
Outer diameter | 62 mm |
Width | 20 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 22..-K-TVH |
Material | Steel |
Cage | Polyamide |
Reference speed | 11400 rpm |
Limit speed | 11500 rpm |
Basic dynamic load, radial - Cr | 26000 N |
Basic static load, radial - C0r | 6900 N |
Usually arrives within 14 working days