Self-aligning ball bearing SKF 1315, Outer diameter: 160 mm | Width: 37 mm | Inner diameter: 75 mm
Ball Bearing Self-aligning Multi-Row
See technical informationReferences
SKF:1315
Rubix:100A1381
Manufacturer :34297
EAN:7316576605505

Product details : SKF SELF-ALIGN. BEARING 1315
Self-aligning ball bearings have two rows of balls, a common sphered raceway in the outer ring and two deep uninterrupted raceway grooves in the inner ring. They are available open or sealed. The bearings are insensitive to angular misalignment of the shaft relative to the housing, which can be caused, for example, by shaft deflection.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 37x160x160 mm |
|---|---|
| Logistic Weight | 3513 g |
| Inner diameter | 75 mm |
| Outer diameter | 160 mm |
| Width | 37 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 13 |
| Material | bearing steel |
| Cage | steel |
| Reference speed | 8000 rpm |
Show UNSPSC/ECL@SS
£ 310.59 excl. VAT
/ Each
£ 372.71 incl. VAT
- Delivery usually within ( 3 ) days
