NTN - Self-Aligning Ball Bearing - 2312SKC3
Inner diameter | 60 mm |
---|---|
Outer diameter | 130 mm |
Width | 46 mm |
Logistics dimensions (L x W x H) | 130x130x46 mm |
---|---|
Logistic Weight | 2610 g |
Inner diameter | 60 mm |
Outer diameter | 130 mm |
Width | 46 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 2300 |
Material | Steel |
Cage | Steel |
Basic dynamic load, radial - Cr | 88500 N |
Basic static load, radial - C0r | 28300 N |
Usually arrives within 14 working days