Self-aligning ball bearing NTN 1204SC3, Outer diameter: 47 mm | Width: 14 mm | Inner diameter: 20 mm
NTN - Self-Aligning Ball Bearing - 1204SC3
See technical informationSee documentsReferences
NTN:1204SC3
Rubix:204A4006
EAN:4547359254815



Documents
Product details : NTN 1204SC3 SELF-ALIGNING BALL BEARING
Double-row self aligning ball bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 47x47x14 mm |
|---|---|
| Logistic Weight | 122 g |
| Inner diameter | 20 mm |
| Outer diameter | 47 mm |
| Width | 14 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 1200 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 2610 N |
| Basic dynamic load, radial - Cr | 10000 N |
Show UNSPSC/ECL@SS
£ 11.83 excl. VAT
/ Each
£ 14.20 incl. VAT
- Delivery usually within ( 3 ) days
