Self-aligning ball bearing
Inner diameter | 25 mm |
---|---|
Outer diameter | 62 mm |
Width | 24 mm |
Inner diameter | 25 mm |
---|---|
Outer diameter | 62 mm |
Width | 24 mm |
Bearing Clearance | C3 |
Series | 23..-TVH |
Reference speed | 11900 rpm |
Limit speed | 12200 rpm |
Basic dynamic load, radial - Cr | 25000 N |
Basic static load, radial - C0r | 6600 N |
Usually arrives within 14 working days