Self-aligning ball bearing SNR 1201G15C3, Outer diameter: 32 mm | Width: 10 mm | Inner diameter: 12 mm
SNR - Self-Aligning Ball Bearing - 1201.G15C3
See technical informationReferences
SNR:1201G15C3
Rubix:204A3995
Manufacturer :1201.G15C3
EAN:3413520074005



Product details : SNR 1201G15C3 SELF-ALIGNING BALL BEARING
Double-row self aligning ball bearing, polyamide cage
Technical specifications
Attributes
| Inner diameter | 12 mm |
|---|---|
| Outer diameter | 32 mm |
| Width | 10 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 1200 |
| Cage | polyamide |
| Reference speed | 20000 rpm |
| Basic static load, radial - C0r | 1270 N |
| Basic dynamic load, radial - Cr | 5600 N |
Show UNSPSC/ECL@SS
£ 12.58 excl. VAT
/ Each
£ 15.10 incl. VAT
- Delivery usually within ( 3 ) days
