NTN - Self-Aligning Ball Bearing - 1206S
Inner diameter | 30 mm |
---|---|
Outer diameter | 62 mm |
Width | 16 mm |
Logistics dimensions (L x W x H) | 62x62x16 mm |
---|---|
Logistic Weight | 217 g |
Inner diameter | 30 mm |
Outer diameter | 62 mm |
Width | 16 mm |
Sealing | open |
Bearing Clearance | cn |
Series | 1200 |
Material | steel |
Cage | steel |
Basic dynamic load, radial - Cr | 15800 N |
Basic static load, radial - C0r | 4650 N |
Usually arrives within 14 working days