Self-aligning ball bearing SNR 1216, Outer diameter: 140 mm | Width: 26 mm | Inner diameter: 80 mm
SNR - Self-Aligning Ball Bearing - 1216
See technical informationReferences
SNR:1216
Rubix:204A4072
EAN:3413520075293



Product details : SNR 1216 SELF-ALIGNING BALL BEARING
Double-row self aligning ball bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 140x140x26 mm |
|---|---|
| Logistic Weight | 1,72 g |
| Inner diameter | 80 mm |
| Outer diameter | 140 mm |
| Width | 26 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 1200 |
| Cage | steel |
| Reference speed | 5200 rpm |
| Basic static load, radial - C0r | 17000 N |
| Basic dynamic load, radial - Cr | 39400 N |
Show UNSPSC/ECL@SS
£ 62.22 excl. VAT
/ Each
£ 74.66 incl. VAT
- Delivery usually within ( 3 ) days
