Self-aligning ball bearing
Inner diameter | 12 mm |
---|---|
Outer diameter | 37 mm |
Width | 12 mm |
Logistics dimensions (L x W x H) | 12x37x37 mm |
---|---|
Logistic Weight | 67 g |
Inner diameter | 12 mm |
Outer diameter | 37 mm |
Width | 12 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 13..-TVH |
Material | Steel |
Cage | Polyamide |
Reference speed | 16200 rpm |
Limit speed | 22300 rpm |
Basic dynamic load, radial - Cr | 9800 N |
Basic static load, radial - C0r | 2160 N |
Usually arrives within 14 working days