Self-aligning ball bearing NTN 1211SC3, Outer diameter: 100 mm | Width: 21 mm | Inner diameter: 55 mm

NTN - Self-Aligning Ball Bearing - 1211SC3

See technical informationSee documents

References

NTN:1211SC3
Rubix:204A4049
EAN:4547359255447
brand logo

Technical specifications

Inner diameter55 mm
Outer diameter100 mm
Width21 mm
See all Specifications

Documents

Product details : NTN 1211SC3 SELF-ALIGNING BALL BEARING


Double-row self aligning ball bearing

Technical specifications


Attributes
Logistics dimensions (L x W x H)100x100x21 mm
Logistic Weight697 g
Inner diameter55 mm
Outer diameter100 mm
Width21 mm
Sealingopen
Bearing Clearancec3
Series1200
Materialsteel
Cagesteel
Basic static load, radial - C0r10000 N
Basic dynamic load, radial - Cr26900 N
£ 30.58 excl. VAT
/ Each
£ 36.70 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories