Self-aligning ball bearing
Inner diameter | 75 mm |
---|---|
Outer diameter | 160 mm |
Width | 55 mm |
Logistics dimensions (L x W x H) | 55x160x160 mm |
---|---|
Logistic Weight | 5130 g |
Inner diameter | 75 mm |
Outer diameter | 160 mm |
Width | 55 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 23..-M |
Material | Steel |
Cage | Brass |
Reference speed | 5600 rpm |
Limit speed | 6100 rpm |
Basic dynamic load, radial - Cr | 125000 N |
Basic static load, radial - C0r | 42500 N |
Usually arrives within 14 working days