SNR - Self-Aligning Ball Bearing - 2209.K
Inner diameter | 45 mm |
---|---|
Outer diameter | 85 mm |
Width | 23 mm |
Inner diameter | 45 mm |
---|---|
Outer diameter | 85 mm |
Width | 23 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 2200 |
Cage | Steel |
Reference speed | 8100 rpm |
Limit speed | 10000 rpm |
Basic dynamic load, radial - Cr | 23000 N |
Basic static load, radial - C0r | 8200 N |
Usually arrives within 14 working days