Self-aligning ball bearing NTN 1219SK, Outer diameter: 170 mm | Width: 32 mm | Inner diameter: 95 mm
NTN - Self-Aligning Ball Bearing - 1219SK
See technical informationSee documentsReferences
NTN:1219SK
Rubix:204A4094
EAN:4547359256123



Documents
Product details : NTN 1219SK SELF-ALIGNING BALL BEARING
Double-row self aligning ball bearing, tapered bore
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 170x170x32 mm |
|---|---|
| Logistic Weight | 3120 g |
| Inner diameter | 95 mm |
| Outer diameter | 170 mm |
| Width | 32 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 1200 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 27100 N |
| Basic dynamic load, radial - Cr | 64000 N |
Show UNSPSC/ECL@SS
£ 121.63 excl. VAT
/ Each
£ 145.96 incl. VAT
- Usually arrives within 14 working days
