Self-aligning Ball Bearing
Inner diameter | 55 mm |
---|---|
Outer diameter | 120 mm |
Width | 43 mm |
Logistics dimensions (L x W x H) | 43x120x120 mm |
---|---|
Logistic Weight | 2040 g |
Inner diameter | 55 mm |
Outer diameter | 120 mm |
Width | 43 mm |
Sealing | open |
Bearing Clearance | cn |
Series | 23 |
Material | bearing steel |
Cage | steel |
Reference speed | 11000 rpm |
Limit speed | 7500 rpm |
In stock: Next day delivery