Self-aligning ball bearing FAG 2212-2RS-TVH-C3>N, Outer diameter: 110 mm | Width: 28 mm | Inner diameter: 60 mm
Self-aligning ball bearing
See technical informationReferences
Superseded Ref:2212-2RS-TVH-C3
FAG:2212-2RS-TVH-C3>N
Rubix:274A6212
Manufacturer :0974066000030
EAN:4064327521293

Product details : FAG 2212-2RS-TVH-C3N SELF-ALIGNING BALL BEARING
Self-aligning ball bearing 22..-2RS-TVH, seals, plastic cage
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Outer diameter | 110 mm |
| Width | 28 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Series | 22..-2rs-tvh |
| Basic static load, radial - C0r | 11500 N |
| Basic dynamic load, radial - Cr | 30500 N |
Show UNSPSC/ECL@SS
£ 48.95 excl. VAT
/ Each
£ 58.74 incl. VAT
- Delivery usually within ( 7 ) days
