Self-aligning ball bearing NTN 1309SC3, Outer diameter: 100 mm | Width: 25 mm | Inner diameter: 45 mm
NTN - Self-Aligning Ball Bearing - 1309SC3
See technical informationSee documentsReferences
NTN:1309SC3
Rubix:204A4151
EAN:4547359256765



Documents
Product details : NTN 1309SC3 SELF-ALIGNING BALL BEARING
Double-row self aligning ball bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 100x100x25 mm |
|---|---|
| Logistic Weight | 953 g |
| Inner diameter | 45 mm |
| Outer diameter | 100 mm |
| Width | 25 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 1300 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 12700 N |
| Basic dynamic load, radial - Cr | 38500 N |
Show UNSPSC/ECL@SS
£ 38.22 excl. VAT
/ Each
£ 45.86 incl. VAT
- Delivery usually within ( 3 ) days
