Self-aligning ball bearing
Inner diameter | 55 mm |
---|---|
Outer diameter | 100 mm |
Width | 21 mm |
Inner diameter | 55 mm |
---|---|
Outer diameter | 100 mm |
Width | 21 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 12..-TVH |
Reference speed | 6900 rpm |
Limit speed | 7700 rpm |
Basic dynamic load, radial - Cr | 27000 N |
Basic static load, radial - C0r | 10000 N |
Usually arrives within 14 working days