Self-aligning ball bearing NSK 2200JC3, Outer diameter: 30 mm | Width: 14 mm | Inner diameter: 10 mm
Self-Aligning Ball Bearing
See technical informationSee documentsReferences
NSK:2200JC3
Rubix:229A9793
EAN:00029176760938

Documents
Product details : NSK 2200JC3 SELF ALIGNING BALL BEARING
Applications
Film Processing Equipment;Vertical Spinning Equipment;Vertical Weaving Equipment;Paper Making – Fourdrinier;Industrial Countershafts
Technical specifications
Attributes
| Inner diameter | 10 mm |
|---|---|
| Outer diameter | 30 mm |
| Width | 14 mm |
| Bearing Clearance | c3 |
| Series | 2200 |
| Material | pressed steel (cage) |
| Cage | steel |
| Basic static load, radial - C0r | 1590 N |
| Basic dynamic load, radial - Cr | 7450 N |
Show UNSPSC/ECL@SS
£ 11.24 excl. VAT
/ Each
£ 13.49 incl. VAT
- Usually arrives within 14 working days
