Self-aligning ball bearing FAG 2303-2RS-TVH>J, Outer diameter: 47 mm | Width: 19 mm | Inner diameter: 17 mm
Self-aligning ball bearing
See technical informationReferences
Superseded Ref:2303-2RS-TVH
FAG:2303-2RS-TVH>J
Rubix:274A6310
Manufacturer :3023406880000
EAN:4064328430945

Product details : FAG 2303-2RS-TVHJ SELF ALIGNING BALL BEARING
Self-aligning ball bearing 23..-2RS-TVH, seals, plastic cage
Technical specifications
Attributes
| Inner diameter | 17 mm |
|---|---|
| Outer diameter | 47 mm |
| Width | 19 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 23..-2rs-tvh |
| Material | steel |
| Cage | polyamide |
| Basic static load, radial - C0r | 3200 N |
| Basic dynamic load, radial - Cr | 12900 N |
Show UNSPSC/ECL@SS
£ 26.08 excl. VAT
/ Each
£ 31.30 incl. VAT
- In stock: Next day delivery
