Self-aligning ball bearing NTN 2212SC3, Outer diameter: 110 mm | Width: 28 mm | Inner diameter: 60 mm
NTN - Self-Aligning Ball Bearing - 2212SC3
See technical informationSee documentsReferences
NTN:2212SC3
Rubix:204A4756
EAN:4547359261981



Documents
Product details : NTN 2212SC3 SELF-ALIGNING BALL BEARING
Double-row self aligning ball bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 110x110x28 mm |
|---|---|
| Logistic Weight | 1105 g |
| Inner diameter | 60 mm |
| Outer diameter | 110 mm |
| Width | 28 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 2200 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 12600 N |
| Basic dynamic load, radial - Cr | 34000 N |
Show UNSPSC/ECL@SS
£ 47.13 excl. VAT
/ Each
£ 56.56 incl. VAT
- Delivery usually within ( 3 ) days
