Self-aligning ball bearing FAG 11212-TVH>J, Outer diameter: 110 mm | Width: 22 mm | Inner diameter: 60 mm
Self-Aligning Ball Bearing
See technical informationSee documentsReferences
FAG:11212-TVH>J
Rubix:274A6058
Manufacturer :0979771870000
EAN:4064327866851



Documents
Product details : FAG 11212-TVHJ SELF-ALIGNING BALL BEARING
Self-aligning ball bearing 112. . -TVH, plastic cage
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Outer diameter | 110 mm |
| Width | 22 mm |
| Series | 112 |
| Material | glass fiber reinforced polyamide pa66 (cage) |
| Cage | polyamide |
| Reference speed | 6300 rpm |
| Basic static load, radial - C0r | 11500 N |
| Basic dynamic load, radial - Cr | 30500 N |
Show UNSPSC/ECL@SS
£ 83.05 excl. VAT
/ Each
£ 99.66 incl. VAT
- Delivery usually within ( 7 ) days
