Self-aligning Ball Bearing 23.. Series
Inner diameter | 50 mm |
---|---|
Outer diameter | 110 mm |
Width | 40 mm |
Logistics dimensions (L x W x H) | 40x110x110 mm |
---|---|
Logistic Weight | 1600 g |
Inner diameter | 50 mm |
Outer diameter | 110 mm |
Width | 40 mm |
Sealing | open |
Bearing Clearance | cn |
Series | 23 |
Material | bearing steel |
Cage | steel |
Reference speed | 14000 rpm |
Limit speed | 9500 rpm |
Usually arrives within 14 working days