Self-aligning ball bearing NTN 2310SKC3, Outer diameter: 110 mm | Width: 40 mm | Inner diameter: 50 mm
NTN - Self-Aligning Ball Bearing - 2310SKC3
See technical informationSee documentsReferences
NTN:2310SKC3
Rubix:204A5935
EAN:4547359279429



Documents
Product details : NTN 2310SKC3 SELF-ALIGNING BALL BEARING
Double-row self aligning ball bearing, tapered bore
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 110x110x40 mm |
|---|---|
| Logistic Weight | 1640 g |
| Inner diameter | 50 mm |
| Outer diameter | 110 mm |
| Width | 40 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 2300 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 20200 N |
| Basic dynamic load, radial - Cr | 65000 N |
Show UNSPSC/ECL@SS
£ 70.44 excl. VAT
/ Each
£ 84.53 incl. VAT
- Delivery usually within ( 3 ) days
