Self-Aligning Ball Bearing
Inner diameter | 30 mm |
---|---|
Outer diameter | 72 mm |
Width | 27 mm |
Inner diameter | 30 mm |
---|---|
Outer diameter | 72 mm |
Width | 27 mm |
Sealing | two rubber seals |
Bearing Clearance | cn |
Series | 23 |
Material | glass-fiber reinforced polyamide pa66 (cage) |
Cage | polyamide |
Limit speed | 7800 rpm |
Basic dynamic load, radial - Cr | 21700 N |
Basic static load, radial - C0r | 6300 N |
Usually arrives within 14 working days