Self-aligning ball bearing 12
Inner diameter | 80 mm |
---|---|
Outer diameter | 140 mm |
Width | 26 mm |
Logistic Weight | 1650 g |
---|---|
Inner diameter | 80 mm |
Outer diameter | 140 mm |
Width | 26 mm |
Sealing | Open |
Bearing Clearance | CN |
Material | Steel |
Cage | Steel |
Usually arrives within 14 working days