Self-aligning ball bearing NTN 2316SC3, Outer diameter: 170 mm | Width: 58 mm | Inner diameter: 80 mm
NTN - Self-Aligning Ball Bearing - 2316SC3
See technical informationSee documentsReferences
NTN:2316SC3
Rubix:204A6132
EAN:4547359283198



Documents
Product details : NTN 2316SC3 SELF-ALIGNING BALL BEARING
Double-row self aligning ball bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 170x170x58 mm |
|---|---|
| Logistic Weight | 5790 g |
| Inner diameter | 80 mm |
| Outer diameter | 170 mm |
| Width | 58 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 2300 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 45000 N |
| Basic dynamic load, radial - Cr | 130000 N |
Show UNSPSC/ECL@SS
£ 246.39 excl. VAT
/ Each
£ 295.67 incl. VAT
- Usually arrives within 14 working days
