Self-aligning ball bearing NTN 1213S, Outer diameter: 120 mm | Width: 23 mm | Inner diameter: 65 mm
NTN - Self-Aligning Ball Bearing - 1213S
See technical informationSee documentsReferences
NTN:1213S
Rubix:204A4060
EAN:4547359255683



Documents
Product details : NTN 1213S SELF-ALIGNING BALL BEARING
Double-row self aligning ball bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 120x120x23 mm |
|---|---|
| Logistic Weight | 1165 g |
| Inner diameter | 65 mm |
| Outer diameter | 120 mm |
| Width | 23 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 1200 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 12500 N |
| Basic dynamic load, radial - Cr | 31000 N |
Show UNSPSC/ECL@SS
£ 43.64 excl. VAT
/ Each
£ 52.37 incl. VAT
- Delivery usually within ( 3 ) days
