Self-aligning ball bearing SKF 1308 EM, Outer diameter: 90 mm | Width: 23 mm | Inner diameter: 40 mm
Self-aligning Ball Bearing
See technical informationReferences
SKF:1308 EM
Rubix:100A2498
Manufacturer :34269
EAN:7316577053435

Product details : SKF SELF ALIGN BEARING 1308 EM
Self-aligning ball bearings have two rows of balls, a common sphered raceway in the outer ring and two deep uninterrupted raceway grooves in the inner ring. They are available open or sealed. The bearings are insensitive to angular misalignment of the shaft relative to the housing, which can be caused, for example, by shaft deflection.
Strengths
- Accommodate static and dynamic misalignment
- Excellent high-speed performance
- Excellent light load performance
- Low friction
- Excellent high-speed performance
- Excellent light load performance
- Low friction
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 23x90x90 mm |
|---|---|
| Logistic Weight | 720 g |
| Inner diameter | 40 mm |
| Outer diameter | 90 mm |
| Width | 23 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 13e |
| Material | bearing steel |
| Reference speed | 14000 rpm |
Show UNSPSC/ECL@SS
£ 192.62 excl. VAT
/ Each
£ 231.14 incl. VAT
- Usually arrives within 14 working days
