NTN - Self-Aligning Ball Bearing - 2316SK
Inner diameter | 80 mm |
---|---|
Outer diameter | 170 mm |
Width | 58 mm |
Logistics dimensions (L x W x H) | 170x170x58 mm |
---|---|
Logistic Weight | 5650 g |
Inner diameter | 80 mm |
Outer diameter | 170 mm |
Width | 58 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 2300 |
Material | Steel |
Cage | Steel |
Basic dynamic load, radial - Cr | 130000 N |
Basic static load, radial - C0r | 45000 N |
Usually arrives within 14 working days