Self-aligning ball bearing FAG 2306-M, Outer diameter: 72 mm | Width: 27 mm | Inner diameter: 30 mm
Self-aligning ball bearing
See technical informationReferences
FAG:2306-M
Rubix:158A8617
Manufacturer :0190280320000
EAN:4012801483995

Product details : FAG SELF-ALIGN. BEARING 2306-M
Self-aligning ball bearing 22..-K-TVH, tapered bore taper 1:12, plastic cage
Self-aligning ball bearing 23..-M, solid brass cage
Strengths
High radial load, but lower than rigid bearings with low axial load. High rotation speed possible.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 27x72x72 mm |
|---|---|
| Logistic Weight | 545 g |
| Inner diameter | 30 mm |
| Outer diameter | 72 mm |
| Width | 27 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 23..-m |
| Cage | brass |
| Reference speed | 10400 rpm |
| Basic static load, radial - C0r | 8800 N |
| Basic dynamic load, radial - Cr | 32500 N |
Show UNSPSC/ECL@SS
£ 95.08 excl. VAT
/ Each
£ 114.10 incl. VAT
- Delivery usually within ( 7 ) days
