Self-aligning ball bearing FAG 1317-K-M-C3, Outer diameter: 180 mm | Width: 41 mm | Inner diameter: 85 mm
Self-aligning ball bearing
See technical informationReferences
FAG:1317-K-M-C3
Rubix:158A8901
Manufacturer :0384371470030
EAN:4012801472739

Product details : FAG 1317-K-M-C3 SELF-ALIGNING BALL BEARING
Self-aligning ball bearing 13..-K-TVH, tapered bore taper 1:12, plastic cage
Self-aligning ball bearing 13..-K-M, tapered bore taper 1:12, solid brass cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 41x180x180 mm |
|---|---|
| Logistic Weight | 5120 g |
| Inner diameter | 85 mm |
| Outer diameter | 180 mm |
| Width | 41 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 13..-k-m |
| Material | steel |
| Cage | brass |
| Reference speed | 4300 rpm |
| Basic static load, radial - C0r | 38000 N |
| Basic dynamic load, radial - Cr | 99000 N |
Show UNSPSC/ECL@SS
£ 393.54 excl. VAT
/ Each
£ 472.25 incl. VAT
- Delivery usually within ( 7 ) days
