Self-aligning ball bearing NTN 1206SK, Outer diameter: 62 mm | Width: 16 mm | Inner diameter: 30 mm
NTN - Self-Aligning Ball Bearing - 1206SK
See technical informationSee documentsReferences
NTN:1206SK
Rubix:204A4018
EAN:4547359254983



Documents
Product details : NTN 1206SK SELF-ALIGNING BALL BEARING
Double-row self aligning ball bearing, tapered bore
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 62x62x16 mm |
|---|---|
| Logistic Weight | 213 g |
| Inner diameter | 30 mm |
| Outer diameter | 62 mm |
| Width | 16 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 1200 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 4650 N |
| Basic dynamic load, radial - Cr | 15800 N |
Show UNSPSC/ECL@SS
£ 14.81 excl. VAT
/ Each
£ 17.77 incl. VAT
- Delivery usually within ( 3 ) days
