NTN - Self-Aligning Ball Bearing - 3200S
Inner diameter | 45 mm |
---|---|
Outer diameter | 85 mm |
Width | 30.2 mm |
Logistics dimensions (L x W x H) | 85x85x30,2 mm |
---|---|
Logistic Weight | 716 g |
Inner diameter | 45 mm |
Outer diameter | 85 mm |
Width | 30.2 mm |
Bearing Clearance | CN |
Series | 3200 |
Cage | Steel |
Angle | 32 ° |
Sealing | Open |
Usually arrives within 14 working days