Angular contact ball bearing
Inner diameter | 12 mm |
---|---|
Outer diameter | 32 mm |
Width | 10 mm |
Logistics dimensions (L x W x H) | 10x32x32 mm |
---|---|
Logistic Weight | 36 g |
Inner diameter | 12 mm |
Outer diameter | 32 mm |
Width | 10 mm |
Bearing Clearance | cn |
Series | 72..-b-xl-tvp |
Material | steel |
Cage | polyamide |
Reference speed | 21100 rpm |
Limit speed | 33000 rpm |
Basic static load, radial - C0r | 3550 N |
Basic dynamic load, radial - Cr | 7900 N |
Sealing | open |
Usually arrives within 14 working days