Angular contact ball bearing FAG 7302-B-XL-TVP-UO, Outer diameter: 42 mm | Inner diameter: 15 mm | Width: 13 mm
Angular contact ball bearing
See technical informationReferences
FAG:7302-B-XL-TVP-UO
Rubix:229A0853
Manufacturer :0191166320000
EAN:4054372837036

Product details : FAG 7302-B-XL-TVP-UO SINGLE ROW ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 73..-B-XL-TVP, single row, X-life, plastic cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 13x42x42 mm |
|---|---|
| Logistic Weight | 81 g |
| Inner diameter | 15 mm |
| Outer diameter | 42 mm |
| Width | 13 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 73..-b-xl-tvp |
| Material | steel |
| Cage | polyamide |
| Reference speed | 14200 rpm |
| Limit speed | 24400 rpm |
| Basic static load, radial - C0r | 7200 N |
| Basic dynamic load, radial - Cr | 15100 N |
Show UNSPSC/ECL@SS
£ 30.73 excl. VAT
/ Each
£ 36.88 incl. VAT
- Usually arrives within 14 working days
