Angular contact ball bearing SKF 7320 BECBP, Outer diameter: 215 mm | Inner diameter: 100 mm | Width: 47 mm
Angular Contact Ball Bearing
See technical informationReferences
SKF:7320 BECBP
Rubix:100A3481
Manufacturer :46138
EAN:7316577065896

Product details : SKF 40DEG SRAC BEARING 7320 BECBP
Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.
The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.
Strengths
- High-speed capability
- Accommodate relatively high radial loads and large unilateral axial loads
- Accommodate relatively high radial loads and large unilateral axial loads
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 47x215x215 mm |
|---|---|
| Logistic Weight | 7171 g |
| Inner diameter | 100 mm |
| Outer diameter | 215 mm |
| Width | 47 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 73be |
| Material | bearing steel |
| Reference speed | 4000 rpm |
| Limit speed | 4000 rpm |
| Basic static load, radial - C0r | 208000 N |
| Basic dynamic load, radial - Cr | 216000 N |
Show UNSPSC/ECL@SS
£ 806.39 excl. VAT
/ Each
£ 967.67 incl. VAT
- In stock: Next day delivery
