NTN - Self-Aligning Ball Bearing - 3302S
Inner diameter | 25 mm |
---|---|
Outer diameter | 62 mm |
Width | 25.4 mm |
Logistics dimensions (L x W x H) | 62x62x25,4 mm |
---|---|
Logistic Weight | 385 g |
Inner diameter | 25 mm |
Outer diameter | 62 mm |
Width | 25.4 mm |
Bearing Clearance | C3 |
Series | 3300 |
Cage | Steel |
Angle | 32 ° |
Sealing | Open |
Usually arrives within 14 working days