Super-precision Angular Contact Ball Bearing
Inner diameter | 55 mm |
---|---|
Outer diameter | 80 mm |
Width | 13 mm |
Logistics dimensions (L x W x H) | 13x80x80 mm |
---|---|
Logistic Weight | 352 g |
Inner diameter | 55 mm |
Outer diameter | 80 mm |
Width | 13 mm |
Series | 71911 |
Material | Bearing steel |
Sealing | Open |
Usually arrives within 14 working days