Angular contact ball bearing FAG 3312-B-TVH, Outer diameter: 130 mm | Inner diameter: 60 mm | Width: 54 mm
Angular contact ball bearing
See technical informationReferences
FAG:3312-B-TVH
Rubix:158A6742
Manufacturer :0167138260000
EAN:4012801196765

Product details : FAG 3312-B-TVH DOUBLE ROW ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 33..-B-TVH, double row, plastic cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 54x130x130 mm |
|---|---|
| Logistic Weight | 2850 g |
| Inner diameter | 60 mm |
| Outer diameter | 130 mm |
| Width | 54 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 33..-b-tvh |
| Material | steel |
| Cage | polyamide |
| Reference speed | 5000 rpm |
| Limit speed | 3950 rpm |
| Basic static load, radial - C0r | 103000 N |
| Basic dynamic load, radial - Cr | 126000 N |
Show UNSPSC/ECL@SS
£ 159.46 excl. VAT
/ Each
£ 191.35 incl. VAT
- Delivery usually within ( 7 ) days
