Angular contact ball bearing NTN 5309SC3, Outer diameter: 100 mm | Inner diameter: 45 mm | Width: 39.7 mm
NTN - Self-Aligning Ball Bearing - 5309SC3
See technical informationReferences
NTN:5309SC3
Rubix:204A8740
EAN:4547359539769

Product details : NTN 5309SC3 ANGULAR CONTACT BALL BEARING
Double-row angular contact ball bearing, with filling slot, contact angle 30°
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 100x100x39,7 mm |
|---|---|
| Logistic Weight | 1378 g |
| Inner diameter | 45 mm |
| Outer diameter | 100 mm |
| Width | 39.7 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Series | 5300 |
| Cage | steel |
| Contact angle | 25 ° |
Show UNSPSC/ECL@SS
£ 67.55 excl. VAT
/ Each
£ 81.06 incl. VAT
- Delivery usually within ( 3 ) days
