Angular contact ball bearing NTN 3308S, Outer diameter: 90 mm | Inner diameter: 40 mm | Width: 36.5 mm
NTN - Self-Aligning Ball Bearing - 3302S
See technical informationReferences
NTN:3308S
Rubix:204A6819
EAN:4547359530230

Product details : NTN 3308S ANGULAR CONTACT BALL BEARING
Double-row angular contact ball bearing, with filling slot, contact angle 30°
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 90x90x36,5 mm |
|---|---|
| Logistic Weight | 1065 g |
| Inner diameter | 40 mm |
| Outer diameter | 90 mm |
| Width | 36.5 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 3300 |
| Cage | steel |
| Angle | 32 ° |
Show UNSPSC/ECL@SS
£ 53.20 excl. VAT
/ Each
£ 63.84 incl. VAT
- Usually arrives within 14 working days
