Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Angular contact ball bearing
TIMKEN 5407W BR DOUBLE ROW ANGULAR CONTACT BALL BEARING
Angular contact ball bearing Timken 5407 WBR, Outer diameter: 100 mm | Inner diameter: 35 mm | Width: 44.45 mm
Double Row Angular Contact Ball Bearing
References
timken:
5407 WBR
rubix:
396A2967
ean:
0087796043954
Technical specifications
Inner diameter
35
mm
Outer diameter
100
mm
Width
44.45
mm
Product details
Technical specifications
Product details : TIMKEN 5407W BR DOUBLE ROW ANGULAR CONTACT BALL BEARING
Technical specifications
Attributes
Inner diameter
35
mm
Outer diameter
100
mm
Width
44.45
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
199.23
excl. VAT
/
Each
£
239.08
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Angular contact ball bearing FAG 7207-B-XL-TVP-P5-UL, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 17 mm
Angular contact ball bearing NSK 3203BTNC3, Outer diameter: 40 mm | Inner diameter: 17 mm | Width: 17.5 mm
Angular contact ball bearing NTN 7311, Outer diameter: 120 mm | Inner diameter: 55 mm | Width: 29 mm
Angular contact ball bearing NTN 7413BG, Outer diameter: 160 mm | Inner diameter: 65 mm | Width: 37 mm
Angular contact ball bearing NSK 3304BTNC3, Outer diameter: 52 mm | Inner diameter: 20 mm | Width: 22.2 mm
Angular contact ball bearing SKF 3213 A/C3, Outer diameter: 120 mm | Inner diameter: 65 mm | Width: 38.1 mm
Angular contact ball bearing INA 3301-2Z, Outer diameter: 37 mm | Inner diameter: 12 mm | Width: 19 mm
Precision / Spindle bearing NSK 7002A5TRDULP3, Inner diameter: 15 mm | Outer diameter: 32 mm | Width: 9 mm
Angular contact ball bearing Timken 5306 WGC1, Outer diameter: 72 mm | Inner diameter: 30 mm | Width: 30.2 mm
Angular contact ball bearing FAG 3310-BD-XL-TVH-L285, Outer diameter: 110 mm | Inner diameter: 50 mm | Width: 44.4 mm
Precision / Spindle bearing NSK 7007CTRDULP3, Inner diameter: 35 mm | Outer diameter: 62 mm | Width: 14 mm
Precision / Spindle bearing SKF 7012 CD/P4ADBA, Inner diameter: 60 mm | Outer diameter: 95 mm | Width: 18 mm
Angular contact ball bearing SKF 3318 DMA/VB188, Outer diameter: 190 mm | Inner diameter: 90 mm | Width: 73 mm
Precision / Spindle bearing NSK 7219A5TRSULP3, Inner diameter: 95 mm | Outer diameter: 170 mm | Width: 32 mm
Precision / Spindle bearing SKF 71922 ACDGA/P4A, Inner diameter: 110 mm | Outer diameter: 150 mm | Width: 20 mm