Angular contact ball bearing FAG 7202-B-XL-2RS-TVP-P5-UL, Outer diameter: 35 mm | Inner diameter: 15 mm | Width: 11 mm
Angular contact ball bearing
See technical informationReferences
FAG:7202-B-XL-2RS-TVP-P5-UL
Rubix:238A2668
Manufacturer :0683899220000
EAN:4054372837425

Product details : FAG 7202-B-XL-2RS-TVP-P5-UL SINGLE ROW ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 72..-B-XL-2RS-TVP, single row, X-life, seals, plastic cage
Technical specifications
Attributes
| Logistic Weight | 44 g |
|---|---|
| Inner diameter | 15 mm |
| Outer diameter | 35 mm |
| Width | 11 mm |
| Bearing Clearance | cn |
| Sealing | two rubber seals |
| Series | 72..-b-xl-2rs-tvp |
| Cage | polyamide |
| Limit speed | 12800 rpm |
| Precision | p5 (abec 5 / iso class 5) |
| Basic static load, radial - C0r | 4450 N |
| Basic dynamic load, radial - Cr | 8900 N |
Show UNSPSC/ECL@SS
£ 109.81 excl. VAT
/ Each
£ 131.77 incl. VAT
- Usually arrives within 14 working days
