NTN - Self-Aligning Ball Bearing - 5200SCLLD/2AS
Inner diameter | 50 mm |
---|---|
Outer diameter | 90 mm |
Width | 30.2 mm |
Logistics dimensions (L x W x H) | 90x90x30,2 mm |
---|---|
Logistic Weight | 750 g |
Inner diameter | 50 mm |
Outer diameter | 90 mm |
Width | 30.2 mm |
Bearing Clearance | cn |
Series | 5200 |
Cage | steel |
Angle | 25 ° |
Basic static load, radial - C0r | 43500 N |
Basic dynamic load, radial - Cr | 53000 N |
Sealing | two rubber seals |
Usually arrives within 14 working days