Angular contact ball bearing NTN 3315S, Outer diameter: 160 mm | Inner diameter: 75 mm | Width: 68.3 mm
NTN - Self-Aligning Ball Bearing - 3302S
See technical informationReferences
NTN:3315S
Rubix:204A6848
EAN:4547359530490

Product details : NTN 3315S ANGULAR CONTACT BALL BEARING
Double-row angular contact ball bearing, with filling slot, contact angle 30°
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 160x160x68,3 mm |
|---|---|
| Logistic Weight | 6,1 g |
| Inner diameter | 75 mm |
| Outer diameter | 160 mm |
| Width | 68.3 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 3300 |
| Cage | brass |
| Angle | 32 ° |
Show UNSPSC/ECL@SS
£ 257.18 excl. VAT
/ Each
£ 308.62 incl. VAT
- Usually arrives within 14 working days
