Angular contact ball bearing FAG 3213-BD-XL-TVH-C3, Outer diameter: 120 mm | Inner diameter: 65 mm | Width: 38.1 mm
Angular contact ball bearing
See technical informationReferences
FAG:3213-BD-XL-TVH-C3
Rubix:229A0612
Manufacturer :0631429020030
EAN:4064328202146

Product details : FAG 3213-BD-XL-TVH-C3 DOUBLE ROW ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 32..-BD-XL-TVH, double row, X-life, plastic cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 38,1x120x120 mm |
|---|---|
| Logistic Weight | 1604 g |
| Inner diameter | 65 mm |
| Outer diameter | 120 mm |
| Width | 38.1 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Series | 32..-bd-xl-tvh |
| Material | steel |
| Cage | polyamide |
| Reference speed | 6000 rpm |
| Limit speed | 5700 rpm |
| Basic static load, radial - C0r | 77000 N |
| Basic dynamic load, radial - Cr | 86000 N |
Show UNSPSC/ECL@SS
£ 115.13 excl. VAT
/ Each
£ 138.16 incl. VAT
- Usually arrives within 14 working days
