Angular contact ball bearing NTN 5204SCZZ/5K, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 20.6 mm
NTN - Self-Aligning Ball Bearing - 5200SCZZ/2AS
See technical informationReferences
NTN:5204SCZZ/5K
Rubix:204A8624
EAN:4547359796933



Product details : NTN 5204SCZZ/5K ANGULAR CONTACT BALL BEARING
Double-row angular contact ball bearing, with filling slot, shielded, contact angle 30°
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 47x47x20,6 mm |
|---|---|
| Logistic Weight | 194 g |
| Inner diameter | 20 mm |
| Outer diameter | 47 mm |
| Width | 20.6 mm |
| Bearing Clearance | cn |
| Sealing | two metal shields |
| Series | 5200 |
| Cage | steel |
| Angle | 25 ° |
Show UNSPSC/ECL@SS
£ 20.34 excl. VAT
/ Each
£ 24.41 incl. VAT
- Delivery usually within ( 3 ) days
