NTN - Self-Aligning Ball Bearing - 5311S
Inner diameter | 55 mm |
---|---|
Outer diameter | 120 mm |
Width | 49 mm |
Logistics dimensions (L x W x H) | 120x120x49 mm |
---|---|
Logistic Weight | 2422 g |
Inner diameter | 55 mm |
Outer diameter | 120 mm |
Width | 49 mm |
Bearing Clearance | cn |
Series | 5300 |
Cage | steel |
Angle | 25 ° |
Sealing | open |
Usually arrives within 14 working days