NTN - Spherical Roller Bearing - 21309CD1
Inner diameter | 45 mm |
---|---|
Outer diameter | 100 mm |
Width | 25 mm |
Logistics dimensions (L x W x H) | 100x100x25 mm |
---|---|
Logistic Weight | 927 g |
Inner diameter | 45 mm |
Outer diameter | 100 mm |
Width | 25 mm |
Bearing Clearance | cn |
Series | 21300 |
Cage | steel |
Sealing | open |
Usually arrives within 14 working days