NSK Spherical Roller Bearing: 23080 Series
Inner diameter | 400 mm |
---|---|
Outer diameter | 600 mm |
Width | 148 mm |
Inner diameter | 400 mm |
---|---|
Outer diameter | 600 mm |
Width | 148 mm |
Bearing Clearance | CN |
Series | 23080.. |
Cage | Brass |
Reference speed | 800 rpm |
Limit speed | 600 rpm |
Basic static load, radial - C0r | 5900000 N |
Basic dynamic load, radial - Cr | 3700000 N |
Sealing | Open |
Usually arrives within 14 working days